Shop All Lab Dishes
Zoro Select
Sterilization Pan 4 Qt 6 3/8X20X4
Mfr # 30542
Zoro # G4673821
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 qt
- Material Stainless Steel
- Length 20 in
- Width 6 3/8 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30542
- Zoro # G4673821
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 20 in |
Width | 6 3/8 in |
Height | 4 in |
Overall Length | 20 3/4 in |
Overall Height | 4 in |
Overall Width | 6 1/2 in |
Details
Item | Sterilization Pan |
Capacity | 4 qt |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Features | Can Withstand Temperature Up to 275 Degrees F |
Shape | Rectangular |
Capacity - Metric | 3.78 L |
Sterile/Non-Sterile | Sterile |
Capacity - English | 1 gal |
Description
Sterilization Pan, Material Stainless Steel, Overall Height 4 in, Shape Rectangular, Overall Width 6 1/2 in, Overall Length 20 3/4 in, Sterile/Non-Sterile Sterile, Capacity - English 1 gal, Capacity - Metric 3.78 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1524-07)
- UNITED SCIENTIFIC Autoclave Basket, 6 1/2x6 1/4x6 1/2, 6/pk, 6PK (248645)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Green, PK72 (HS9914)
- SP SCIENCEWARE Funnel, 3.78 gal., Polypropylene, White (H14712-0350)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Watch Glass, 75mm Dia, PK12 (WGL075)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- Zoro Select Labware