Shop All Hand & Bowl Scoops
Zoro Select
Sterile Sampling Scoop, 8oz., PK100
Mfr # H36906-2008
Zoro # G4772433
product price: $294.99
/pk 100, $2.95/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in, 19.1 cm
- Color Red
- Capacity 250 mL/8 oz
- Material Polystyrene
- Handle Length 2.19 in, 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H36906-2008
- Zoro # G4772433
- UPC # 024140930027
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 7 1/2 in, 19.1 cm |
Handle Length | 2.19 in, 56 mm |
Overall Width | 2 1/8 in, 5.4 cm |
Bowl Size | 13.5 cm x 5.4 cm x 4.9 cm/5 5/16 in x 2 1/8 in x 1 5/16 in |
Overall Width - Metric | 5.4 cm |
Overall Height - Metric | 4.9 cm |
Bowl Length - Metric | 13.5 cm |
Handle Length - Metric | 5.6 cm |
Overall Length - Metric | 19.1 cm |
Details
Item | Scoop |
Color | Red |
Capacity | 250 mL/8 oz |
Material | Polystyrene |
Meets/Exceeds | FDA Grade Materials |
Type | Sterile Sampling Scoop |
Standards | FDA Grade Material |
Features | Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface |
Product Type | Scoop |
Capacity - Imperial | 8 1/2 fl oz |
Capacity - Metric | 250 mL |
Coating | Uncoated |
Pre-Cleaned | Sterilization |
Sterile/Non-Sterile | Sterile |
Autoclavable | No |
Description
Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 8 1/2 fl oz, Color Red, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 19.1 cm, Capacity - Metric 250 mL, Features Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface, Handle Length - Metric 5.6 cm, Coating Uncoated, Overall Width - Metric 5.4 cm, Overall Height - Metric 4.9 cm, Pre-Cleaned Sterilization
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 3/8" x 30m/100' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW226ME)
- WESTWARD 15/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL53)
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (208429)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6233)
- ZORO SELECT Scraper, Triangular, Poly (F36820-0001)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107165)
- ZORO SELECT Scoop, HDPE, 100mL (108085-100)
- ZORO SELECT Scoop, Rounded, HDPE, 1500mL, White, PK5 (208075-1500)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- ZORO SELECT SPOON STRL SAMPLER PS 2.46 ML, PK200 (H36942-0000)
- REMCO Hand Scraper, 4.4Wx9.7L, MD Red (6962MD4)
- Zoro Select Hand & Bowl Scoops