Shop All Gauze & Dressings
Zoro Select
Sterile Dressing Compress, Sterile, Gauze
Mfr # 3JML7
Zoro # G2015133
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Product Type Dressing Compress
- Number of Units Included 1
- Package Length 1 1/2 in
- Dressing Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3JML7
- Zoro # G2015133
- UPC # 347682641016
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 9 in |
Package Length | 1 1/2 in |
Dressing Length | 9 in |
Package Width | 3 in |
Package Height | 5 1/2 in |
Dressing Width | 5 in |
Width | 5 in |
Description
Sterile Dressing Compress, Dressing Length 9 in, Dressing Width 5 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 5 1/2 in, Package Width 3 in, Package Length 1 1/2 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Infection Prevention Station (304005)
- CORTECH Security Toothbrush, White/Green, PK720 (90012)
- MRS. MEYERS CLEAN DAY 10 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (662032)
- METRO Short Drawer Dividers, 5-1/8 In H, Clr (MBA117)
- ZORO SELECT Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK4 (9999-0702)
- ZORO SELECT Gauze Wrap, White, Box, 2" W x 5 yd. L (B204)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (704)
- ZORO SELECT Eye Pad, Cotton/Gauze, Unitized, PK4 (64470)
- ZORO SELECT Pre-Tape Foam Wrap, Natural, PK48 (130702)
- ZORO SELECT Bandage, Sterile, White, Gauze, Box, PK2 (9999-0741)
- FIRST AID ONLY Burn Dressing, White, 18"L, 8"W (91317)
- Zoro Select Gauze & Dressings