Shop All Watertight Devices
Zoro Select
Steriguard, Male Watertight Cap
Mfr # PS14WTAM
Zoro # G7142158
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed, CSA Listed
- Color Yellow
- Amps 15/20 A
- IP Rating IP65, IP66, IP67
- NEMA Rating 4, 4X, 12, 6, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS14WTAM
- Zoro # G7142158
- UPC # 785007056969
- Country of Origin United States
- Category Watertight Devices
Details
Item | Steriguard,Male Watertight Cap |
Standards | UL Listed, CSA Listed |
Color | Yellow |
Amps | 15/20 A |
IP Rating | IP65, IP66, IP67 |
NEMA Rating | 4, 4X, 12, 6, 6P |
Description
Steriguard,Male Watertight Cap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- FUNCTIONAL DEVICES-RIB 2421C Enclosed Relay 10Amp (RIB2421C)
- OMRON Right Angle Actuating Key (D4BS-K2)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI25)
- ZORO SELECT Pin and Sleeve Receptacle, Red, 480VAC (BRY430R7W)
- ZORO SELECT Pin and Sleeve Receptacle, 5 HP, 240VAC (BRY460R9W)
- ZORO SELECT Pin and Sleeve Receptacle, 10 HP, 240VAC (BRY4100R9W)
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS1W)
- HUBBELL 20A Watertight Locking Connector 3P 3W 125/250VAC (HBL27W08)
- Zoro Select Watertight Devices