Shop All Watertight Devices
Zoro Select
Steriguard, Female Watertight Cap
Mfr # PS15WTAM
Zoro # G7142097
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15/20 A
- Color Yellow
- Standards UL Listed, CSA Listed
- NEMA Rating 4, 4X, 12, 6, 6P
- IP Rating IP65, IP66, IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS15WTAM
- Zoro # G7142097
- UPC # 785007056938
- Country of Origin United States
- Category Watertight Devices
Details
Item | Steriguard,Female Watertight Cap |
Amps | 15/20 A |
Color | Yellow |
Standards | UL Listed, CSA Listed |
NEMA Rating | 4, 4X, 12, 6, 6P |
IP Rating | IP65, IP66, IP67 |
Description
Steriguard,Female Watertight Cap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, A600/Q600, 3P (9001KS53FBH13)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 4-3/4 in D (E4PBXM)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Clear (HS3-100-100-CL)
- SCHNEIDER ELECTRIC Meter Main, MET, 1A; 5A (METSEPM5563RD)
- ZORO SELECT Pin and Sleeve Receptacle, 5 HP, 240VAC (BRY460R9W)
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- ZORO SELECT Pin and Sleeve Receptacle, 10 HP, 240VAC (BRY4100R9W)
- ZORO SELECT Pin and Sleeve Receptacle, Red, 480VAC (BRY430R7W)
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC (HBL26W09)
- HUBBELL 20A Watertight Locking Connector 2P 3W 125VAC L5-20R (HBL27W47BK)
- Zoro Select Watertight Devices