Shop All Watertight Devices
Zoro Select
Steriguard, Female Watertight Cap for 20A
Mfr # PS29WTAM
Zoro # G7141990
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65, IP66, IP67
- Amps 30 A
- Standards UL Listed, CSA Listed
- Color Yellow
- NEMA Rating 4, 4X, 12, 6, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS29WTAM
- Zoro # G7141990
- UPC # 785007056952
- Country of Origin United States
- Category Watertight Devices
Details
Item | Steriguard,Female Watertight Cap for 20A |
IP Rating | IP65, IP66, IP67 |
Amps | 30 A |
Standards | UL Listed, CSA Listed |
Color | Yellow |
NEMA Rating | 4, 4X, 12, 6, 6P |
Description
Steriguard,Female Watertight Cap for 20A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Enclosure, 6.02 in W, Polymer (M22-I2-PG)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (30488)
- ZORO SELECT Pin and Sleeve Receptacle, 5 HP, 240VAC (BRY460R9W)
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- ZORO SELECT Pin and Sleeve Receptacle, Red, 480VAC (BRY430R7W)
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- ZORO SELECT Pin and Sleeve Receptacle, 10 HP, 240VAC (BRY4100R9W)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- HUBBELL Watertight Straight Blade Plug, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Yellow (HBL14W47A)
- Zoro Select Watertight Devices