Shop All Watertight Devices
Zoro Select
Steriguard, Female Watertight Cap for 20A
Mfr # PS27WTAM
Zoro # G7142009
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP65, IP66, IP67
- NEMA Rating 4, 4X, 12, 6, 6P
- Amps 20 A
- Color Yellow
- Standards UL Listed, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS27WTAM
- Zoro # G7142009
- UPC # 785007056945
- Country of Origin United States
- Category Watertight Devices
Details
Item | Steriguard,Female Watertight Cap for 20A |
IP Rating | IP65, IP66, IP67 |
NEMA Rating | 4, 4X, 12, 6, 6P |
Amps | 20 A |
Color | Yellow |
Standards | UL Listed, CSA Listed |
Description
Steriguard,Female Watertight Cap for 20A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 1.05 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4885' Length, 0.0094" Diameter, Red (32HNSP)
- JANDORF OUTLET 125V 2WIRE WHT (61015)
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- ZORO SELECT Pin and Sleeve Receptacle, 5 HP, 240VAC (BRY460R9W)
- ZORO SELECT Pin and Sleeve Receptacle, 10 HP, 240VAC (BRY4100R9W)
- ZORO SELECT Pin and Sleeve Receptacle, Red, 480VAC (BRY430R7W)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL67W74)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20P, Screw Terminal, Gray (HBL2415SW)
- Zoro Select Watertight Devices