Shop All Locking Receptacles
Zoro Select
Steriguard, 3PH 250V, Turnlock Connector
Mfr # 29W75AM
Zoro # G7142438
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250.0 V
- Amps 30 A
- Color Yellow
- Phase Three
- Special Features Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29W75AM
- Zoro # G7142438
- UPC # 785007057300
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 12 AWG min - 6 AWG max |
Details
Item | Steriguard,3PH 250V,Turnlock Connector |
Voltage | 250.0 V |
Amps | 30 A |
Color | Yellow |
Phase | Three |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Standards | UL Listed, CSA Listed |
Number Of Wires | 4 |
Number Of Poles | 3-Way |
Nema Rating | L15-30R |
Description
Steriguard,3PH 250V,Turnlock Connector
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKRD2410)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608CST)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT (HBL2825)
- Zoro Select Locking Receptacles