Shop All Locking Receptacles
Zoro Select
Steriguard, 30A, 3PH 480V, Turnlock Plug
Mfr # 28W76AM
Zoro # G7142453
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480.0 V
- Amps 30 A
- Color Yellow
- Phase Three
- Standards UL Listed, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28W76AM
- Zoro # G7142453
- UPC # 785007057331
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 12 AWG min - 6 AWG max |
Details
Item | Steriguard,30A,3PH 480V,Turnlock Plug |
Voltage | 480.0 V |
Amps | 30 A |
Color | Yellow |
Phase | Three |
Standards | UL Listed, CSA Listed |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Number Of Wires | 4 |
Nema Rating | L16-30P |
Number Of Poles | 3-Way |
Description
Steriguard,30A,3PH 480V,Turnlock Plug
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Red, 6in, PK10 (EPS300-1/2-6"-RED-10-10 PC PKS)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 12 A, Reversing: No (6EAY4)
- SQUARE D Operating Mechanism Handle Nema (9421LH43)
- LEVITON Toggle Switch 15A 120/277V Framed 4 Way Toggle Gray (54504-2GY)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 2 HP, 30A (70530FR)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 5 HP, 20A (71620FR)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- ZORO SELECT Locking Receptacle, Blk, 600VAC/250VDC, 50A (3769)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- HUBBELL WIRING DEVICE-KELLEMS Connector (HBL8809C)
- Zoro Select Locking Devices