Shop All Locking Receptacles
Zoro Select
Steriguard, 20A 250V, Turnlock Plug
Mfr # 26W49AM
Zoro # G7142191
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277.0 V
- Amps 20 A
- Color Yellow
- Phase Single
- Standards UL Listed, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26W49AM
- Zoro # G7142191
- UPC # 785007057195
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 14 AWG min - 10 AWG max |
Details
Item | Steriguard,20A 250V,Turnlock Plug |
Voltage | 277.0 V |
Amps | 20 A |
Color | Yellow |
Phase | Single |
Standards | UL Listed, CSA Listed |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Number Of Wires | 3 |
Number Of Poles | Double Pole |
Nema Rating | L7-20P |
Description
Steriguard,20A 250V,Turnlock Plug
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e 110 Cross Connect Kit-300-Pair, C5 Connectors (GB300-C5-KIT)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- POWER FIRST Conduit Body Cover, 2 in., Screw In (30UG86)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- ZORO SELECT 30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK (BRY72130FR)
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- ZORO SELECT Locking Receptacle, Blk, 600VAC/250VDC, 50A (3769)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGP017F)
- Zoro Select Locking Devices