Shop All Locking Receptacles
Zoro Select
Steriguard, 20A 250V, Turnlock Plug
Mfr # 26W48AM
Zoro # G7142200
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250.0 V
- Amps 20 A
- Color Yellow
- Phase Single
- Special Features Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26W48AM
- Zoro # G7142200
- UPC # 785007057133
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 14 AWG min - 10 AWG max |
Details
Item | Steriguard,20A 250V,Turnlock Plug |
Voltage | 250.0 V |
Amps | 20 A |
Color | Yellow |
Phase | Single |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Standards | UL Listed, CSA Listed |
Nema Rating | L6-20P |
Number Of Poles | Double Pole |
Number Of Wires | 3 |
Description
Steriguard,20A 250V,Turnlock Plug
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- TEMPCO Wire, High Temperature (LDWR-1020)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (MNG10-8FLX)
- GARDNER BENDER Pigtail Crimp Connector, 22-10 AWG, PK10 (20-090N)
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- ZORO SELECT Steriguard, 20A, 3PH 480V, Turnlock Plug (26W76AM)
- ZORO SELECT 30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK (BRY72130FR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- Zoro Select Locking Devices