Shop All Locking Receptacles
Zoro Select
Steriguard, 20A 250V, Turnlock Connector
Mfr # 27W48AM
Zoro # G7142313
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250.0 V
- Amps 20 A
- Color Yellow
- Phase Single
- Special Features Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 27W48AM
- Zoro # G7142313
- UPC # 785007057140
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 14 AWG min - 10 AWG max |
Details
Item | Steriguard,20A 250V,Turnlock Connector |
Voltage | 250.0 V |
Amps | 20 A |
Color | Yellow |
Phase | Single |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Standards | UL Listed, CSA Listed |
Nema Rating | L6-20R |
Number Of Poles | Double Pole |
Number Of Wires | 3 |
Description
Steriguard,20A 250V,Turnlock Connector
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-1/0-2-EC)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- FLUIDMASTER CONNECTR 3/8""X3/8""X60"" (6W60)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAF-81-153-9K)
- ZORO SELECT Locking Receptacle, Blk, 600VAC/250VDC, 50A (3769)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 2 HP, 20A (70620FR)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 1 HP, 20A (70520FR)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 600VAC L9-20R BK (HBL2350)
- Zoro Select Locking Devices