Shop All Locking Receptacles
Zoro Select
Steriguard, 20A 250V, Straight Blade Plug
Mfr # 14W48AM
Zoro # G7142051
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250.0 V
- Amps 20 A
- Color Yellow
- Phase Single
- Special Features Watertight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14W48AM
- Zoro # G7142051
- UPC # 785007057034
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18AWG - 12AWG |
Details
Item | Steriguard,20A 250V,Straight Blade Plug |
Voltage | 250.0 V |
Amps | 20 A |
Color | Yellow |
Phase | Single |
Special Features | Watertight |
Standards | CSA Listed, FSUL, UL Listed |
Number Of Wires | 3 |
Nema Rating | 4X/6P |
Number Of Poles | Double Pole |
Description
Steriguard,20A 250V,Straight Blade Plug
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- GARDNER BENDER Coaxial Staple, White, 1/4" Wood App, PK200 (PSW-200BG)
- SQUARE D Load Center Cover, HOM, 20 Spaces (HOMC20UC)
- ZORO SELECT Steriguard, 30A, 250V, Turnlock Connector (29W48AM)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- ZORO SELECT Steriguard, 30A 120/208V, Turnlock Plug (28W09AM)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- Zoro Select Locking Devices