Shop All Locking Receptacles
Zoro Select
Steriguard, 20A 250V, Str Blade Connector
Mfr # 15W48AM
Zoro # G7142027
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250.0 V
- Amps 20 A
- Color Yellow
- Phase Single
- Standards CSA Listed, FSUL, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15W48AM
- Zoro # G7142027
- UPC # 785007057041
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18AWG - 12AWG |
Details
Item | Steriguard,20A 250V,Str Blade Connector |
Voltage | 250.0 V |
Amps | 20 A |
Color | Yellow |
Phase | Single |
Standards | CSA Listed, FSUL, UL Listed |
Special Features | Watertight |
Number Of Poles | Double Pole |
Number Of Wires | 3 |
Nema Rating | 4X/6P |
Description
Steriguard,20A 250V,Str Blade Connector
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, 1/4 - 1 in, Intermittent (7014)
- ZORO SELECT Channel Angle Bracket, Gold (V330Y)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- HUBBELL 30A Locking Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR2)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- ZORO SELECT Steriguard, 30A, 250V, Turnlock Connector (29W48AM)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 2 HP, 30A (70530FR)
- HUBBELL HBL2410ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 125/250V, L14-20R, Black (HBL2410ST)
- Zoro Select Locking Receptacles