Shop All Locking Receptacles
Zoro Select
Steriguard, 20A 125V, Turnlock Plug
Mfr # 26W47AM
Zoro # G7142243
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125.0 V
- Amps 20 A
- Color Yellow
- Phase Single
- Standards UL Listed, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26W47AM
- Zoro # G7142243
- UPC # 785007057072
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 14 AWG min - 10 AWG max |
Details
Item | Steriguard,20A 125V,Turnlock Plug |
Voltage | 125.0 V |
Amps | 20 A |
Color | Yellow |
Phase | Single |
Standards | UL Listed, CSA Listed |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Number Of Wires | 3 |
Number Of Poles | Double Pole |
Nema Rating | L5-20P |
Description
Steriguard,20A 125V,Turnlock Plug
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 7.90 in H, 6 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080604HC)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ8)
- DAYTON Non-Illum Selectr Swtch, 22mm, 2 Pos, Knob (30G264)
- NATIONAL HARDWARE Clamp Cable Ss 1/4In (N830-314)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR)
- Zoro Select Locking Devices