Shop All Locking Receptacles
Zoro Select
Steriguard, 20A 125V, Straight Blade Plug
Mfr # 14W33AM
Zoro # G7142121
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125.0 V
- Amps 20 A
- Color Yellow
- Phase Single
- Standards CSA Listed, FSUL, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14W33AM
- Zoro # G7142121
- UPC # 785007056990
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18AWG - 12AWG |
Details
Item | Steriguard,20A 125V,Straight Blade Plug |
Voltage | 125.0 V |
Amps | 20 A |
Color | Yellow |
Phase | Single |
Standards | CSA Listed, FSUL, UL Listed |
Special Features | Watertight |
Number Of Wires | 3 |
Number Of Poles | Double Pole |
Nema Rating | 4X/6P |
Description
Steriguard,20A 125V,Straight Blade Plug
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30)
- ASI 40 Amp Enclosed Motor Disconnect Switch, 3 Pole, 2 To 20 HP, IP65 NEMA 4 (SQ032003BC10)
- GARDNER BENDER Crimp, Steel, 10 to 18 AWG, PK100 (10-410C)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- ZORO SELECT Steriguard, 30A 120/208V, Turnlock Plug (28W09AM)
- ZORO SELECT 30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK (BRY72130FR)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420AR)
- Zoro Select Locking Devices