Shop All Locking Receptacles
Zoro Select
Steriguard, 20A 125V, Str Blade Connector
Mfr # 15W33AM
Zoro # G7142103
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125.0 V
- Amps 20 A
- Color Yellow
- Phase Single
- Special Features Watertight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15W33AM
- Zoro # G7142103
- UPC # 785007057003
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18AWG - 12AWG |
Details
Item | Steriguard,20A 125V,Str Blade Connector |
Voltage | 125.0 V |
Amps | 20 A |
Color | Yellow |
Phase | Single |
Special Features | Watertight |
Standards | CSA Listed, FSUL, UL Listed |
Nema Rating | 4X/6P |
Number Of Wires | 3 |
Number Of Poles | Double Pole |
Description
Steriguard,20A 125V,Str Blade Connector
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Nut, Mini, Short Spring, No. 8/32 (FS-7-0832 E/G)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTMC9A10T)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC (BRY420C9W)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 3 HP, 20A (70820FR)
- HUBBELL 20A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510AR)
- Zoro Select Locking Devices