Shop All Locking Receptacles
Zoro Select
Steriguard, 20A 125/250V, Turnlock Plug
Mfr # 26W74AM
Zoro # G7142261
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125.0 V
- Amps 20 A
- Color Yellow
- Phase Single
- Standards UL Listed, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26W74AM
- Zoro # G7142261
- UPC # 785007057232
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 14 AWG min - 10 AWG max |
Details
Item | Steriguard,20A 125/250V,Turnlock Plug |
Voltage | 125.0 V |
Amps | 20 A |
Color | Yellow |
Phase | Single |
Standards | UL Listed, CSA Listed |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Number Of Wires | 4 |
Nema Rating | L14-20P |
Number Of Poles | 3-Way |
Description
Steriguard,20A 125/250V,Turnlock Plug
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K37)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (11592301)
- ACME ELECTRIC Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 150°C, 120/240V, 480V AC (T3075K0023B)
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- Zoro Select Locking Devices