Shop All Locking Receptacles
Zoro Select
Steriguard, 20A 125/250V, Turnlock Plug
Mfr # 26W08AM
Zoro # G7142237
$66.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125.0 V
- Amps 20 A
- Color Yellow
- Phase Single
- Special Features Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26W08AM
- Zoro # G7142237
- UPC # 785007057379
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 14 AWG min - 10 AWG max |
Details
Item | Steriguard,20A 125/250V,Turnlock Plug |
Voltage | 125.0 V |
Amps | 20 A |
Color | Yellow |
Phase | Single |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Standards | UL Listed, CSA Listed |
Number Of Wires | 3 |
Nema Rating | Non-Nema |
Number Of Poles | 3-Way |
Description
Steriguard,20A 125/250V,Turnlock Plug
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch, Hand Off Auto (49SAS01)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- Black- 5 Pack (SR-2150-5-5PK-BK)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F060)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 2 HP, 30A (70530FR)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- Zoro Select Locking Devices