Shop All Locking Receptacles
Zoro Select
Steriguard, 15A 277V, Turnlock Plug
Mfr # 24W34AM
Zoro # G7142228
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 277.0 V
- Amps 15 A
- Color Yellow
- Phase Single
- Standards UL Listed, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24W34AM
- Zoro # G7142228
- UPC # 785007057171
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18 AWG min - 12 AWG max |
Details
Item | Steriguard,15A 277V,Turnlock Plug |
Voltage | 277.0 V |
Amps | 15 A |
Color | Yellow |
Phase | Single |
Standards | UL Listed, CSA Listed |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Nema Rating | L7-15P |
Number Of Poles | Double Pole |
Number Of Wires | 3 |
Description
Steriguard,15A 277V,Turnlock Plug
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- SQUARE D Handle Padlock Attachment (HPAFYQ)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050)
- ZORO SELECT 30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK (BRY72130FR)
- ZORO SELECT Locking Receptacle, Blk, 600VAC/250VDC, 50A (3769)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- Zoro Select Locking Devices