Shop All Locking Receptacles
Zoro Select
Steriguard, 15A 277V, Turnlock Connector
Mfr # 25W34AM
Zoro # G7142219
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 277.0 V
- Amps 15 A
- Color Yellow
- Phase Single
- Special Features Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25W34AM
- Zoro # G7142219
- UPC # 785007057188
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18 AWG min - 12 AWG max |
Details
Item | Steriguard,15A 277V,Turnlock Connector |
Voltage | 277.0 V |
Amps | 15 A |
Color | Yellow |
Phase | Single |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Standards | UL Listed, CSA Listed |
Number Of Wires | 3 |
Number Of Poles | Double Pole |
Nema Rating | L7-15R |
Description
Steriguard,15A 277V,Turnlock Connector
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Green, 120V (20C851)
- EATON BUSSMANN Industrial Fuse Kit, FRN-R, FRS-R Series, 39 Fuses Included RK-5 Class, 10 A to 100 A (RK5SK-39)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- EATON CUTLER-HAMMER Conduit Hub, 2 in, Aluminum (RH200P)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 3 HP, 20A (70820FR)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 5 HP, 20A (71620FR)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- Zoro Select Locking Devices