Shop All Locking Receptacles
Zoro Select
Steriguard, 15A 250V, Turnlock Plug
Mfr # 24W49AM
Zoro # G7142252
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250.0 V
- Amps 15 A
- Color Yellow
- Phase Single
- Standards UL Listed, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24W49AM
- Zoro # G7142252
- UPC # 785007057119
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18 AWG min - 12 AWG max |
Details
Item | Steriguard,15A 250V,Turnlock Plug |
Voltage | 250.0 V |
Amps | 15 A |
Color | Yellow |
Phase | Single |
Standards | UL Listed, CSA Listed |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Number Of Wires | 3 |
Number Of Poles | Double Pole |
Nema Rating | L6-15P |
Description
Steriguard,15A 250V,Turnlock Plug
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JLLN200)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- AMPHENOL PT 5C 5#16 SKT PLUG (PT06E145S476)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- ZORO SELECT Steriguard, 20A, 3PH 480V, Turnlock Plug (26W76AM)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 2 HP, 30A (70530FR)
- ZORO SELECT 30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK (BRY72130FR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 20A 3-Phase Wye 120/208V AC- 400Hz, Non-NEMA, Screw Terminal, Unique Center Pin (HBL45905)
- Zoro Select Locking Devices