Shop All Locking Receptacles
Zoro Select
Steriguard, 15A 250V, Straight Blade Plug
Mfr # 14W49AM
Zoro # G7142149
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250.0 V
- Amps 15 A
- Color Yellow
- Phase Single
- Special Features Watertight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14W49AM
- Zoro # G7142149
- UPC # 785007057010
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18AWG - 12AWG |
Details
Item | Steriguard,15A 250V,Straight Blade Plug |
Voltage | 250.0 V |
Amps | 15 A |
Color | Yellow |
Phase | Single |
Special Features | Watertight |
Standards | CSA Listed, FSUL, UL Listed |
Nema Rating | 4X/6P |
Number Of Wires | 3 |
Number Of Poles | Double Pole |
Description
Steriguard,15A 250V,Straight Blade Plug
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPS-RK-70SP)
- NVENT HOFFMAN COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJCRLG)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (XTMC6A10TD)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11579084)
- ZORO SELECT Steriguard, 30A, 3PH 480V, Turnlock Plug (28W76AM)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- Zoro Select Locking Receptacles