Shop All Locking Receptacles
Zoro Select
Steriguard, 15A 125V, Turnlock Connector
Mfr # 25W47AM
Zoro # G7142289
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125.0 V
- Amps 15 A
- Color Yellow
- Phase Single
- Special Features Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25W47AM
- Zoro # G7142289
- UPC # 785007057065
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18 AWG min - 12 AWG max |
Details
Item | Steriguard,15A 125V,Turnlock Connector |
Voltage | 125.0 V |
Amps | 15 A |
Color | Yellow |
Phase | Single |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Standards | UL Listed, CSA Listed |
Number Of Wires | 3 |
Number Of Poles | Double Pole |
Nema Rating | L5-15R |
Description
Steriguard,15A 125V,Turnlock Connector
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Load Cell, 10, 000 Lbs (LH50)
- GE Lug Kit, 200A, 120/240V AC (TNLK20)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft., White (PS-615-HG)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- ZORO SELECT Locking Receptacle, 250VAC, 50A (6369CR)
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- BRYANT Locking Device, Flush Receptacle, 30A 28VDC, 2-Pole 3-Wire Grounding, FSL1R, Screw Terminal, Black (FSL1FR)
- Zoro Select Locking Devices