Shop All Locking Receptacles
Zoro Select
Steriguard, 15A 125V, Str Blade Connector
Mfr # 15W49AM
Zoro # G7142088
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250.0 V
- Amps 15 A
- Color Yellow
- Phase Single
- Standards CSA Listed, FSUL, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15W49AM
- Zoro # G7142088
- UPC # 785007057027
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18AWG - 12AWG |
Details
Item | Steriguard,15A 125V,Str Blade Connector |
Voltage | 250.0 V |
Amps | 15 A |
Color | Yellow |
Phase | Single |
Standards | CSA Listed, FSUL, UL Listed |
Special Features | Watertight |
Number Of Wires | 3 |
Nema Rating | 4X/6P |
Number Of Poles | Double Pole |
Description
Steriguard,15A 125V,Str Blade Connector
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 2.2L 30Kw Cold Weather Kit (7651)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG08)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 400A, 300V AC, Non-Indicating (JJN-400)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 1 HP, 20A (70520FR)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- ZORO SELECT Steriguard, 20A, 3PH 480V, Turnlock Plug (26W76AM)
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- BRYANT Locking Device, Flush Receptacle, 30A 120V AC 400Hz, 2-Pole 3-Wire Grounding, FSL2R, Scrw Term, Blk (FSL2FR)
- Zoro Select Locking Receptacles