Shop All Locking Receptacles
Zoro Select
Steriguard, 125/250V, Turnlock Connector
Mfr # 29W74AM
Zoro # G7142508
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125.0 V
- Amps 30 A
- Color Yellow
- Phase Single
- Standards UL Listed, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29W74AM
- Zoro # G7142508
- UPC # 785007057263
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 12 AWG min - 6 AWG max |
Details
Item | Steriguard,125/250V,Turnlock Connector |
Voltage | 125.0 V |
Amps | 30 A |
Color | Yellow |
Phase | Single |
Standards | UL Listed, CSA Listed |
Special Features | Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation. |
Number Of Wires | 4 |
Nema Rating | L14-30R |
Number Of Poles | 3-Way |
Description
Steriguard,125/250V,Turnlock Connector
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray, Series: 6000 (6007-24-00)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 10ft (P022-010)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Receptacle (CS6369)
- Zoro Select Locking Devices