Shop All Locking Receptacles
Zoro Select
Steriguard, 12/3 SEOW/STOW, Port Cord, 1 ft
Mfr # PS123AM
Zoro # G7142042
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Standards CSA Listed; cUL Standard; UL498
- Material Thermoplastic Elastomer/ Rubber
- Special Features Watertight, NEMA
- Operating Temp. -50C- 150C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PS123AM
- Zoro # G7142042
- UPC # 785007113624
- Country of Origin United States
- Category Locking Receptacles
Details
Item | Steriguard,12/3 SEOW/STOW,Port Cord,1 ft. |
Voltage | 600V |
Standards | CSA Listed; cUL Standard; UL498 |
Material | Thermoplastic Elastomer/ Rubber |
Special Features | Watertight, NEMA |
Operating Temp. | -50C- 150C |
Description
Steriguard,12/3 SEOW/STOW,Port Cord,1 ft.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At120B1028 20Va Foot Mounted (AT120B1028)
- RACO Electrical Box Cover, Square, Flat, Blank (8752)
- MARINCO CS504-50 EEL 50A 125V/250V Shore Power Cordset - 50' - Yellow (CS504-50)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- ZORO SELECT Steriguard, 20A, 3PH 480V, Turnlock Plug (26W76AM)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- ZORO SELECT Locking Receptacle, Blk, 600VAC/250VDC, 50A (3769)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2816)
- Zoro Select Locking Devices