Shop All Locking Receptacles
Zoro Select
Steriguard, 10/4 SEOW/STOW, Port Cord, 1 ft
Mfr # PS104AM
Zoro # G7142167
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V
- Standards CSA Listed; cUL Standard; UL498
- Material Thermoplastic Elastomer/ Rubber
- Special Features Watertight, NEMA
- Operating Temp. -50ËšC- 150ËšC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS104AM
- Zoro # G7142167
- UPC # 785007113655
- Country of Origin United States
- Category Locking Receptacles
Details
Item | Steriguard,10/4 SEOW/STOW,Port Cord,1 ft. |
Voltage | 600V |
Standards | CSA Listed; cUL Standard; UL498 |
Material | Thermoplastic Elastomer/ Rubber |
Special Features | Watertight, NEMA |
Operating Temp. | -50ËšC- 150ËšC |
Description
Steriguard,10/4 SEOW/STOW,Port Cord,1 ft.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BG HAMMER DLBT 5/8""X6""L (HCBG20T)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 277/480V AC, B Curve (BDA34100Y)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 4 In x 25 ft, Gray (6210-22-00)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B10T)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 3 HP, 20A (70820FR)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- ZORO SELECT Locking Receptacle, 250VAC, 50A (6369CR)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- Zoro Select Locking Devices