Shop All Locking Receptacles
Zoro Select
Steriguard, 10/3 SEOW/STOW, Port Cord, 1 ft
Mfr # PS103AM
Zoro # G7142173
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Standards CSA Listed; cUL Standard; UL498
- Material Thermoplastic Elastomer/ Rubber
- Special Features Watertight, NEMA
- Operating Temp. -50C- 150C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PS103AM
- Zoro # G7142173
- UPC # 785007113631
- Country of Origin United States
- Category Locking Receptacles
Details
Item | Steriguard,10/3 SEOW/STOW,Port Cord,1 ft. |
Voltage | 600V |
Standards | CSA Listed; cUL Standard; UL498 |
Material | Thermoplastic Elastomer/ Rubber |
Special Features | Watertight, NEMA |
Operating Temp. | -50C- 150C |
Description
Steriguard,10/3 SEOW/STOW,Port Cord,1 ft.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100A100AB10)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6-A)
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E020)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 3 HP, 20A (70820FR)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- ZORO SELECT Steriguard, 30A 120/208V, Turnlock Plug (28W09AM)
- ZORO SELECT 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (4760)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- HUBBELL 30A Flanged Locking Receptacle 3P 3W 125/250VAC (HBL3335C)
- Zoro Select Locking Receptacles