Shop All Voltage Converters
Zoro Select
Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz
Mfr # 30C515
Zoro # G5205706
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 110V AC to 220V AC, 220V AC to 110V AC
- Enclosure Material Black Steel
- Mounting Portable
- Hz 50/60 Hz
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30C515
- Zoro # G5205706
- UPC # 190735458693
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 3.9 in |
Width | 4.7 in |
Depth | 5.9 in |
Details
Item | Step Up/Step Down Voltage Converter |
Converts | 110V AC to 220V AC, 220V AC to 110V AC |
VA Rating | 100VA |
Enclosure Material | Black Steel |
Mounting | Portable |
Hz | 50/60 Hz |
Phase | Single |
Temp. Rise | 80 °C |
Standards | CE |
Includes | (3) Outlets, 0.5A Fuse |
Description
Step Up/Step Down Voltage Converter, Converts 110 to 220V AC, 220 to 110V AC, VA Rating 100VA, 50/60 Hz, Phase Single, 80 Degrees C Temp. Rise, Mounting Portable, Enclosure Material Black Steel, Height 3.9 in, Depth 5.9 in, Width 4.7 in, Standards CE, Includes (3) Outlets, 0.5A Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- GARDNER BENDER Wire Connector, Orange, PK100 (10-003)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.20A, 600V AC, Non-Indicating (FRS-R-2/10)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- Zoro Select Voltage Converters