Shop All Step Bolts
Zoro Select
Step Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 400 PK
Mfr # 3116BT
Zoro # G9689043
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3116BT
- Zoro # G9689043
- Country of Origin Taiwan, Province of China
- Category Step Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Step Bolt |
Description
Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0040)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x4 In L, PK10 (WWG-CLP-226)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 4 PK (68065)
- SENCO Heavy Duty Staples, 16 ga, 1-1/4 in Leg L, Steel, 1200 PK (P15BAB)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Plain Finish, 25 PK (U08350.037.0300)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Plain Finish, 50 PK (U08350.031.0200)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 200 PK (3140BT)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 600 PK (1416BT)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08350.031.0100)
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.019.0150)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.037.0150)
- Zoro Select Step Bolts