Shop All Step Bolts
Zoro Select
Step Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 200 PK
Mfr # 3124BT
Zoro # G9689007
product price: $97.29
/pk 200, $0.49/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3124BT
- Zoro # G9689007
- Country of Origin Taiwan, Province of China
- Category Step Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Step Bolt |
Description
Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 42 mm, Steel, Plain, 100 PK (M21520.100.0030)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 25 PK (2FE28)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Slotted Drive, 25 PK (34627)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.025.0150)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 200 PK (3132BT)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.037.0125)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08350.031.0100)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 200 PK (3720BT)
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.019.0150)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 400 PK (1432BT)
- Zoro Select Step Bolts