Shop All Step Bolts
Zoro Select
Step Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 100 PK
Mfr # 3748BT
Zoro # G9689016
product price: $92.25
/pk 100, $0.92/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3748BT
- Zoro # G9689016
- Country of Origin Taiwan, Province of China
- Category Step Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Step Bolt |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04170.140.0050)
- DELTANA Wood Screw, Black Brass (SCWB1225U19)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (N04360.087.0650)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0150)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08350.025.0100)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Plain Finish, 25 PK (U08350.037.0300)
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.019.0150)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.037.0150)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.031.0125)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 200 PK (3132BT)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 600 PK (1416BT)
- Zoro Select Step Bolts