Shop All Step Bolts
Zoro Select
Step Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Plain Finish, 50 PK
Mfr # U08350.037.0200
Zoro # G3407315
product price: $68.99
/pk 50, $1.38/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08350.037.0200
- Zoro # G3407315
- Country of Origin Multiple
- Category Step Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Neck Height | 13/64 in |
Square Width | 0.368 in to 0.388 in |
Head Dia. | 1.219 in to 1.219 in |
Head Height | 13/64 in |
Square Height | 0.188 in to 0.219 in |
Neck Width | 3/8 in |
Head Width | 1 13/64 in |
Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Material Grade/Class | A307B |
Neck Type | Square |
Fastener Thread Direction | Right Hand |
Thread Style | Partially Threaded |
Thread Type | UNC (Coarse) |
Item | Step Bolt |
Drive Type | No Drive |
Tensile Strength | 60,000 psi |
Standards | ASME B18.5 ASTM A307 |
Globally Sourced | Globally Sourced |
Manufacturer Location | Globally Sourced |
Description
Inch, Step Bolt, Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Head Dia. 1.219 in to 1.219 in, Head Height 13/64 in, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 60,000 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45636)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (6DZC7)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 4 PK (73945)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 1-1/2" L, Stainless Steel Plain, 10 PK (1710SS0)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.025.0125)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 600 PK (1420BT)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 200 PK (3132BT)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 200 PK (3140BT)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 200 PK (3124BT)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 400 PK (1432BT)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.025.0150)
- Zoro Select Step Bolts