Shop All Step Bolts
Zoro Select
Step Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 400 PK
Mfr # 1440BT
Zoro # G9689034
product price: $135.99
/pk 400, $0.34/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1440BT
- Zoro # G9689034
- Country of Origin Taiwan, Province of China
- Category Step Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Step Bolt |
Description
Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 25 PK (AKS4T-1024-225)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 29/64 in Ht, 50 PK (U11610.050.0001)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (M01200.120.0080)
- ZORO SELECT Hex Nut, M24-1.50, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01120.240.0150)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.025.0150)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.031.0125)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08350.025.0100)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08350.031.0100)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 600 PK (1416BT)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 400 PK (1432BT)
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.019.0150)
- Zoro Select Step Bolts