Shop All Stencils
Zoro Select
Stencil Set, Letters, Punctuation, Brass, 20Y508
Mfr # 20Y508
Zoro # G4868376
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application General Purpose
- Stencil Character A Thru Z, Punctuation
- Character Height 4 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20Y508
- Zoro # G4868376
- UPC # 190735422410
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 4 in |
Overall Height | 6 in |
Overall Stencil Height | 6 in |
Individual Character Height | 4 in |
Details
Stencil Type | Letter Set |
Stencil Application | General Purpose |
Stencil Character | A Thru Z, Punctuation |
Interlocking | Yes |
Duty | Moderate |
Material | Brass |
Item | Stencil Kit |
Character Type | Letter |
Character | A Thru Z, Punctuation |
Includes | (1) A to Z, Beginner, Period (.), Period Ender (.), Spacer, Comma (,), Dash (-), Ampersand (&) |
Color | Yellow |
Thickness | 0.007 in |
Reusable | Yes |
Number of Pieces | 33 |
Self-Adhesive | No |
Product Type | Stencil Set |
Included Characters, Messages, and Symbols | A to Z, Punctuation |
Overall Stencil Thickness | 0.007 in |
Description
Stencil Kit, Character Type Letter, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols A to Z, Punctuation, Includes (1) A to Z, Beginner, Period (.), Period Ender (.), Spacer, Comma (,), Dash (-), Ampersand (&), Individual Character Height 4 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material Brass, Message or Symbol Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-S (WJ251)
- KOEHLER BRIGHTSTAR Personal Safety Beacon, Metal Clip, Blue (71000B)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Autho (A-1218 No Tres - No Tres Autho)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- ZORO SELECT Safety Stencil, No Parking, PVC Plastic (1F122)
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- ZORO SELECT Brass Stencils, 15 Piece Number, 1 1/2 In (20Y516)
- ZORO SELECT Handicap Symbol stencil (20Y542)
- ZORO SELECT Brass Stencils, 15 Piece Number, 6 In (20Y515)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A231 (6A231)
- NMC Individual Character Stencil 12" Number Set, PMC12-R (PMC12-R)
- Zoro Select Stencils