Shop All Stencils
Zoro Select
STENCIL NUMB & LTR KIT 6 In BRASS, 92PCS
Mfr # 20Y504
Zoro # G4868595
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 6 in
- Overall Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20Y504
- Zoro # G4868595
- UPC # 190735422373
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 6 in |
Overall Height | 8 1/4 in |
Individual Character Height | 6 in |
Overall Stencil Height | 8 1/4 in |
Details
Stencil Type | Combination Set |
Stencil Application | General Purpose |
Stencil Character | 0 Thru 9, A Thru Z, Punctuation |
Interlocking | Yes |
Duty | Moderate |
Material | Brass |
Includes | (1) Q, Beginner, Plain Ender, Period Ender (·), Comma (,), Dash(-), Apostrophe ('), (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E |
Character Type | Letter/Number Set |
Character | Letters and Numbers |
Item | Stencil Kit |
Thickness | 0.007 in |
Color | Yellow |
Self-Adhesive | No |
Reusable | Yes |
Number of Pieces | 92 |
Product Type | Stencil Set |
Overall Stencil Thickness | 0.007 in |
Included Characters, Messages, and Symbols | 0 to 9, A to Z, Punctuation |
Description
Stencil Kit, Character Type Letter/Number Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes (1) Q, Beginner, Plain Ender, Period Ender (�), Comma (,), Dash(-), Apostrophe ('), (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E, Individual Character Height 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Red Kap® Enhanced Visibility Long Sleeve Work Shirt, Fluorescent Yellow/Green, Regular, L (SS14YERGL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1012)
- CLC WORK GEAR Knee Pads, Flex, Foam, Univ Fits All, PR (V236)
- BRADY HMIG Label, 1-1/8 In. H, Paper, PK1000 (17135LS)
- ZORO SELECT Number Stencils, Numbers, Brass (2CEC3)
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- ZORO SELECT Parking Lot Symbol, Disabled, Plastic (3W635)
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- ZORO SELECT Stencil, Arrow, Black (20Y539)
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- C.H. HANSON C.H. Hanson Brass Stencils 5In High10035 (10035)
- Zoro Select Stencils