Shop All Stencils
Zoro Select
STENCIL LTR KIT 1 in BR, 33PCS
Mfr # 20Y505
Zoro # G4868586
original price:
$23.65
9% off
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application General Purpose
- Character Height 1 in
- Overall Height 2 1/2 in
- Interlocking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20Y505
- Zoro # G4868586
- UPC # 190735422380
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 1 in |
Overall Height | 2 1/2 in |
Individual Character Height | 6 in |
Overall Stencil Height | 2 1/2 in |
Details
Stencil Type | Combination Set |
Stencil Application | General Purpose |
Stencil Character | A Thru Z, Punctuation |
Interlocking | Yes |
Duty | Moderate |
Material | Brass |
Character Type | Letter Set |
Character | A Thru Z, Punctuation |
Color | Yellow |
Item | Stencil Kit |
Thickness | 0.007 in |
Includes | (1) A to Z, Beginner, Period (.), Period Ender (.), Spacer, Comma (,), Dash (-), Ampersand (&) |
Reusable | Yes |
Number of Pieces | 33 |
Self-Adhesive | No |
Included Characters, Messages, and Symbols | A to Z, Punctuation |
Overall Stencil Thickness | 0.007 in |
Product Type | Stencil Set |
Description
Stencil Kit, Character Type Letter Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols A to Z, Punctuation, Includes (1) A to Z, Beginner, Period (.), Period Ender (.), Spacer, Comma (,), Dash (-), Ampersand (&), Individual Character Height 6 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material Brass, Message or Symbol Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Foam Floor Mat 6PK - 24 SQFT, Light Wood, 6PK (75-6404)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 8, PR (S13TAGPU-8)
- TURTLESKIN Mechanics Gloves, XS, Black, Spandex/Neoprene (MEC-001)
- BRADLEY Signaling System, 8-1/2"H x 24" L (S19-324DG)
- ZORO SELECT Stencil Kit 46 Piece 1 In Brass (20Y518)
- ZORO SELECT STENCIL NUMB<R KIT 1In PLASTIC 138PCS (20Y523)
- ZORO SELECT STENCIL NUMB KT 4 BR, 15PCS (20Y514)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y510 (20Y510)
- ZORO SELECT STENCIL LTR KIT 3 in BR, 33PCS (20Y507)
- ZORO SELECT Stencil Kit, 15 Pc. (20Y512)
- NEWSTRIPE Stencil, 20", NO PARKING, 1/8", (10000567)
- Zoro Select Stencils