Shop All Stencils
Zoro Select
Stencil Kit, Brass, 15 Pcs
Mfr # 20Y513
Zoro # G4868412
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, Punctuation
- Character Height 3 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20Y513
- Zoro # G4868412
- UPC # 190735422465
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 3 in |
Overall Height | 5 in |
Individual Character Height | 3 in |
Overall Stencil Height | 5 in |
Details
Stencil Type | Number Set |
Stencil Application | General Purpose |
Stencil Character | 0 Thru 9, Punctuation |
Interlocking | Yes |
Duty | Moderate |
Material | Brass |
Item | Stencil Kit |
Thickness | 0.007 in |
Color | Yellow |
Character Type | Letter/Number/Symbol Set |
Character | 0 Thru 9, Punctuation |
Includes | (1) 0 to 9, Dash (-), Period (.), (2) Spacer |
Reusable | Yes |
Number of Pieces | 15 |
Self-Adhesive | No |
Product Type | Stencil Set |
Included Characters, Messages, and Symbols | 0 to 9, Beginner, Dash (-), Period (.), Plain Ender |
Overall Stencil Thickness | 0.007 in |
Description
Stencil Kit, Character Type Letter/Number/Symbol Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, Beginner, Dash (-), Period (.), Plain Ender, Includes (1) 0 to 9, Dash (-), Period (.), (2) Spacer, Individual Character Height 3 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material Brass, Message or Symbol Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Red, L/XL (B122-L-XL)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size S (20-1-1600-S)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- MSA SAFETY Full Body Harness, XS, Nylon (10197435)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- ZORO SELECT Parking Lot Legend, Visitors, Plastic (3W631)
- ZORO SELECT Parking Lot Symbol, Disabled, Plastic (3W635)
- ZORO SELECT Safety Stencil, Flammable, PVC Plastic (1F127)
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- ZORO SELECT STENCIL LTR KIT 3 in BR, 33PCS (20Y507)
- NMC Individual Character Stencil 4" Number Set, PMC4-G (PMC4-G)
- Zoro Select Stencils