Shop All Stencils
Zoro Select
Stencil Kit 46 Piece 3 In Brass
Mfr # 20Y520
Zoro # G4868473
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 3 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20Y520
- Zoro # G4868473
- UPC # 190735422533
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 3 in |
Overall Height | 5 in |
Overall Stencil Height | 5 in |
Individual Character Height | 3 in |
Details
Stencil Type | Combination Set |
Stencil Application | General Purpose |
Stencil Character | 0 Thru 9, A Thru Z, Punctuation |
Interlocking | Yes |
Duty | Moderate |
Material | Brass |
Character Type | Letter/Number Set |
Character | A Thru Z, 0 Thru 9, Punctuation |
Includes | (1) A to Z, 0 to 9, Comma (,), (2) Large Spacer, Small Spacer, Ampersand (&), Dash (-), Period (.) |
Item | Stencil Kit |
Thickness | 0.007 in |
Color | Yellow |
Self-Adhesive | No |
Reusable | Yes |
Number of Pieces | 46 |
Included Characters, Messages, and Symbols | 0 to 9, A to Z, Ampersand (&), Comma (,), Dash (-), Large Spacer, Period (.), Small Spacer |
Overall Stencil Thickness | 0.007 in |
Product Type | Stencil Set |
Description
Stencil Kit, Character Type Letter/Number Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Comma (,), Dash (-), Large Spacer, Period (.), Small Spacer, Includes (1) A to Z, 0 to 9, Comma (,), (2) Large Spacer, Small Spacer, Ampersand (&), Dash (-), Period (.), Individual Character Height 3 in, Individual Character Width Not Applicable, Interlocking Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Mens, 10.5, EE, Lace Up, Oxford, PR (CA1520)
- OBERON LAN4™ Series Arc Flash Hood & Hard Cap (LAN4-CC+HVSL)
- ACCUFORM Accuform Lockout Tag, Danger Locked Out Do Not Remove Tag, PF-Cardstock, 25/Pack (MLT418CTP)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XL)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- ZORO SELECT Number Stencils, Numbers, Brass (2CEC3)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A232 (6A232)
- ZORO SELECT Letter Stencils, Letters, Brass (2CEC2)
- ZORO SELECT STENCIL NUMB & LTR KIT 1.5In BR, 92PCS (20Y503)
- ZORO SELECT Stencil, Arrow, Black (20Y539)
- NMC Individual Character Stencil 36" Number Set, PMC36-G (PMC36-G)
- Zoro Select Stencils