Shop All Stem Casters
Zoro Select
Stem Caster, Threaded, 3" Wheel Dia.
Mfr # 429H22
Zoro # G4571651
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 5/16 in
- Load Rating 110 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429H22
- Zoro # G4571651
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 5/16 in |
Stem Length | 3/4 in |
Thread Size | 3/8"-16 |
Caster Thread Size | 3/8-16 |
Wheel Dia. | 3 in |
Stem Dia. | 3/8 in |
Overall Height | 4 5/16 in |
Caster Stem Size | 3/18"-16 x 3/4 in |
Description
Corrosion- & Debris-Resistant Threaded Stem Caster, Swivel Caster with Brake, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 5/16 in Mounting Height, Delrin, 3/18 In.-16 x 3/4 in Caster Stem Size, Threaded, Steel Caster Frame Material, Glass Filled Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 27' Red Winch Strap with Flat Hook (427FH-R)
- VESTIL Economy Spreader Beam, 2000 lb., 48" (SBM-20-4)
- WESTWARD 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY60)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS820-PUR-RS)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in., 300 lb. (32J933)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (41204)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J831)
- ZORO SELECT Stem Caster, Light-Duty, Swivel (P18S-N100K-ST10-001)
- ZORO SELECT Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK4 (19YX30)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J895)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30634ZN-NOMB)
- Zoro Select Casters