Shop All Stem Casters
Zoro Select
Stem Caster, Threaded, 3" Wheel Dia.
Mfr # 429H21
Zoro # G4571642
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 5/16 in
- Load Rating 110 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429H21
- Zoro # G4571642
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 5/16 in |
Stem Length | 3/4 in |
Thread Size | 3/8"-16 |
Stem Dia. | 3/8 in |
Wheel Dia. | 3 in |
Overall Height | 4 5/16 in |
Caster Thread Size | 3/8-16 |
Caster Stem Size | 3/18"-16 x 3/4 in |
Description
Corrosion- & Debris-Resistant Threaded Stem Caster, Swivel Caster, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 5/16 in Mounting Height, Delrin, 3/18 In.-16 x 3/4 in Caster Stem Size, Threaded, Steel Caster Frame Material, Glass Filled Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAX Umbrella Stand, Black (6190)
- ALL GEAR Winch Line, Synthetic, 3/8 In. x 100 ft. (AG12SS38100)
- IDEAL WAREHOUSE INNOVATIONS Propane Gloves, Neoprene, 5 in. W (70-1030)
- HARRINGTON Top Hook (L1XA0051001)
- ZORO SELECT Swvel Stem Caster w/Brak, Rubbr, 3 in, 200 lb (5GPL8)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-SG1)
- ZORO SELECT Stem Caster, 1/2" Stem Dia., 325 lb. Ld (P12S-R040D-ST9-WB)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J823)
- ZORO SELECT Stem Caster, 240 lb. Ld, 13/16" Stem Dia. (P14S-RP060K-SX3-TB)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (51213)
- LEGACY HOSE WHIP Flxzila 3/8"x4' w/Ball Swivl (LMHFZ3804YW2B)
- Zoro Select Casters