Shop All Stem Casters
Zoro Select
Stem Caster, Threaded, 3" Wheel Dia.
Mfr # 429H20
Zoro # G4856630
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 5/16 in
- Load Rating 110 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429H20
- Zoro # G4856630
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 5/16 in |
Stem Length | 1 in |
Thread Size | 5/16"-18 |
Caster Thread Size | 5/16-18 |
Stem Dia. | 5/16 in |
Wheel Dia. | 3 in |
Overall Height | 4 5/16 in |
Caster Stem Size | 5/16"-18 x 1 in |
Description
Corrosion- & Debris-Resistant Threaded Stem Caster, Swivel Caster with Brake, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 5/16 in Mounting Height, Delrin, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Glass Filled Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Battery, 12V, 160Ah (920600100008)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A3E10B8D3C1P6)
- KAHUNA WAGONS Kahuna Wagons-eFoil Board Buggy (EFBB)
- WERNER 24 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6024-2)
- ZORO SELECT Dual Wheel Swivel Caster, Brake, 150 lb, 1-1/2 In. (155-2XPP-40-WB)
- ZORO SELECT Twin Whel Swivel Caster, Nyln, 5 in., 297 lb. (3.55044040170001)
- ZORO SELECT Stem Caster, 1/2" Stem Dia., 325 lb. Ld (P12S-R040D-ST9-WB)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in, 350 lb. (32J984)
- ZORO SELECT Swivel Stem Caster, 1-1/8 Stem, 100 lb. (32J958)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 140 lb. (F1RN04041S001)
- CASTERHQ 5"x2" Swivel Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6650-01-Y)
- Zoro Select Stem Casters