Shop All Stem Casters
Zoro Select
Stem Caster, Threaded, 2" Wheel Dia.
Mfr # 429H24
Zoro # G6882808
product price: $5.05
/ea
$5.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 7/8 in
- Mounting Height 2 9/16 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429H24
- Zoro # G6882808
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 7/8 in |
Mounting Height | 2 9/16 in |
Stem Length | 1 in |
Thread Size | 5/16"-18 |
Wheel Dia. | 2 in |
Caster Thread Size | 5/16-18 |
Stem Dia. | 5/16 in |
Overall Height | 2 37/64 in |
Caster Stem Size | 5/16 in x 1 in |
Description
Threaded Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 7/8 in Wheel Width, Polyolefin Wheel/Tread Material, 2 9/16 in Mounting Height, Plain, 5/16 in x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 10x6x14-3/4 In., Rubber (4W942)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLF2)
- CASTERHQ 5"x2" Premium Polyurethane on Polyolefin Core, 750 lbs Cap (CB-PP52)
- ANCRA INTERNATIONAL Ancra® 48672-14 Series E & A Ratchet Strap - 16'L - Spring Actuated Fitting (48672-14)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J876)
- ZORO SELECT Stem Caster, Light-Duty, 4-3/4" Overall H (P18S-N100K-ST8-WB-001)
- ZORO SELECT Swivel Stem Castr, Polyolfin, 3 in, 125 lb. (20TM43)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (20TM14)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-SG5)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H21)
- SERVICE CASTER 2'' Black Floor Safe Twin Wheel Casters 5/16 Threaded Stem, 5PK (SCC-TS02S50-TPR-BLK-5161810-5)
- Zoro Select Stem Casters