Shop All Stem Casters
Zoro Select
Stem Caster, Threaded, 2-1/2" Wheel Dia.
Mfr # 429H08
Zoro # G4571557
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 3 3/32 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429H08
- Zoro # G4571557
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 3 3/32 in |
Stem Length | 1 1/2 in |
Thread Size | 3/8"-16 |
Stem Dia. | 3/8 in |
Caster Thread Size | 3/8-16 |
Wheel Dia. | 2 1/2 in |
Overall Height | 3 1/16 in |
Caster Stem Size | 3/8"-16 x 1-1/2 in |
Description
Threaded Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 3/32 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220203)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-PUR-RS-TLB-BSL-2-TLB-2)
- ZORO SELECT Caster Whel, Plyurthan, 6 in., 1200 lb., Grn (4DU68)
- ZORO SELECT Standard Platform Truck, 1200 lb., 63 In L (13X486)
- ZORO SELECT Stem Caster, Friction Ring, 3" Wheel Dia. (429H07)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (5VN80)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 150 lb, Number of Wheels: 1 (32J806)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (32J797)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32007)
- ZORO SELECT Stem Caster, Light-Duty, 125 lb., PU (416P17)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, Side Brake, Loads Up To 150 lb (2.03354.42 BRK1)
- Zoro Select Stem Casters