Shop All Stem Casters
Zoro Select
Stem Caster, Swivel, 2" Wheel Dia., Black
Mfr # 442R53
Zoro # G1621269
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 3/4 in
- Mounting Height 2 13/16 in
- Load Rating 55 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 442R53
- Zoro # G1621269
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 3/4 in |
Mounting Height | 2 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 3/8"-16 |
Overall Height | 2 13/16 in |
Wheel Dia. | 2 in |
Stem Dia. | 3/8 in |
Caster Thread Size | 3/8-16 |
Caster Stem Size | 3/8"-16 x 1-1/2 in |
Description
Threaded Stem Caster, Swivel Caster, 55 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 3/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 2 13/16 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb (L-POG 89G-12)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK2 (TWS42-1530-F94-2)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 2200 lb (38EZEEX5)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 4 in, 150 lb (20TM46)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb., Stem Length: 1 in (32J866)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in, 115 lb, Blk (20TM52)
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter (413X07)
- ZORO SELECT Stem Caster, 325 lb. Load, Black Wheel (P12R-R040D-Q4)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- LEGACY HOSE ZILLA WHIP 1/2"x4' SWVL NPT (LMHFZ1204YW4S)
- Zoro Select Stem Casters