Shop All Stem Casters
Zoro Select
Stem Caster, Load Rating 95 lb., 3-1/16" H
Mfr # P5S-R025G-SG1-SB
Zoro # G3323995
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 3 1/8 in
- Load Rating 95 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5S-R025G-SG1-SB
- Zoro # G3323995
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3 1/8 in |
Stem Length | 1-7/16 in |
Overall Height | 3-1/8 in |
Wheel Dia. | 2-1/2 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-7/16 in |
Swivel Radius | 2-3/16 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster with Brake, 95 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 1/8 in Mounting Height, Plain, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Gray (EET-2-904ME-10)
- HAMILTON General Service Swivel Caster, 5" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearing (S-GS-5MB)
- VESTIL Engine Hoist Folding Legs, 4K (EHN-40-C)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-35)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SGN1-CF)
- ZORO SELECT Swivel Stem Shock-Absorbing Castr, 550 lb (GDS-150B-SS)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A789)
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (DCIB03141S-S32)
- CASTERHQ All Terrain 8" SWIVEL Caster (Flat Free) (CB-ATSC8)
- Zoro Select Stem Casters