Shop All Stem Casters
Zoro Select
Stem Caster, Load Rating 90 lb., 2-9/16" H
Mfr # P5S-R020G-SG1
Zoro # G5721057
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 2 5/8 in
- Load Rating 90 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5S-R020G-SG1
- Zoro # G5721057
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 2 5/8 in |
Stem Length | 1-7/16 in |
Overall Height | 2-5/8 in |
Wheel Dia. | 2 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-7/16 in |
Swivel Radius | 1-3/4 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Safety Handrail Hardware, Toeboard, 48" (SQ-48-TB-HWR)
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- VESTIL Aluminum Wheel Chock, 10x 7 x 8, Yellow (EALUM-YEL)
- WARNER EZ‐Stride® Step‐Up Bench 24" (10225)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5-SB)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J901)
- ZORO SELECT Stem Caster, Load Rating 275 lb. (P18S-UP125K-ST8-TB)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S30)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H12)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (32J964)
- Zoro Select Casters