Shop All Stem Casters
Zoro Select
Stem Caster, Load Rating 90 lb., 2-9/16" H
Mfr # P5S-R020G-SG1-SB
Zoro # G9463839
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 2 5/8 in
- Load Rating 90 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5S-R020G-SG1-SB
- Zoro # G9463839
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 2 5/8 in |
Stem Length | 1-7/16 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 2 in |
Overall Height | 2-5/8 in |
Caster Stem Size | 7/16 in x 1-7/16 in |
Swivel Radius | 1-3/4 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster with Brake, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Spreader Beam, 8k, 96" (SBM-80)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 24" (A-3024)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 3' - Domestic (SW2-38-3-D)
- MAGCOA Magcoa Heavy Duty Hand Truck, Stairclimb (A8-B1-C6-D5-E11)
- ZORO SELECT Swivel Stem Castr, Polyolfin, 3 in, 125 lb. (20TM43)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32053)
- ZORO SELECT Stem Caster, Light-Med. Duty, 500 lb. (416P08)
- ZORO SELECT Stem Caster, Threaded, 3-1/2" Wheel Dia. (P12S-PRP035D-ST12)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 120 lb. Ld (P5S-R030G-ST4-SB)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (32J965)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-BLK-58212-4)
- Zoro Select Casters