Shop All Stem Casters
Zoro Select
Stem Caster, Load Rating 325 lb.
Mfr # P12S-PRP050B-ST1-WB-EL
Zoro # G1626053
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 1/16 in
- Load Rating 325 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PRP050B-ST1-WB-EL
- Zoro # G1626053
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 1-1/2 in |
Thread Size | 1/2"-13 |
Stem Dia. | 1/2 in |
Caster Thread Size | 1/2"-13 |
Overall Height | 6-1/16 in |
Wheel Dia. | 5 in |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Swivel Radius | 4 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Brake, 325 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Precision Ball, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT05FR06S25C)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 72 x 60In (15CR6072)
- TECNOMAGNETE Lifting Magnet, 1100 lb. Cap, 9-7/8 in. L (MAXX500)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 1 In, PK10 (MB400060)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G004)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K83)
- ZORO SELECT Stem Caster, 240 lb. Ld, 27/32" Stem Dia. (P14S-RP060K-SG7-TB)
- ZORO SELECT Friction-Ring Stem Caster (400K79)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J936)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG5)
- SERVICE CASTER 3 Inch Gray Polyurethane 12 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-PLB-121315-4)
- Zoro Select Stem Casters